Apply to be a TradeMaster!
Main product image of 8/2 UF-B Copper Underground Feeder & Branch Circuit Cable w/ Ground Wire (125' Coil)
Magnifying glass
Hover image to zoom

8/2 UF-B Copper Underground Feeder & Branch Circuit Cable w/ Ground Wire (125' Coil)

Brand:
Southwire
SKU:
20858702
Rating:
(0)
Q&A:
(0)
8/2 UF-B Copper Underground Feeder & Branch Circuit Cable w/ Ground Wire (125' Coil)
Magnifying glass
Hover image to zoom
$430.08 each
Backorder
Backorder
Get it Thu, Oct 29 - Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
125' Length
Product Highlight: Voltage
600V

Description

–
Underground Feeder and Branch Circuit Cable. 600 Volt. Copper Conductors. Sunlight, Moisture, and Fungus Resistant Overall PVC Jacket.

Overview

Southwire® copper UF-B cable is generally used as feeder to outside post lamps, pumps, and other loads or apparatus fed from a distribution point in an existing building as specified in the 2011 National Electrical Code. UF-B cable may be used underground, including direct burial. Multiple conductor UF-B cable may be used for interior branch circuit wiring in residential or agricultural buildings at conductor temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified by the National Electrical Code. UF-B can be used in applications permitted for NMC in Section 334.10(B) of the National Electrical Code. Voltage rating for UF-B cable is 600 volts.

Specifications:
  • No. of Conductors: 2
  • No. of Strands: 7
  • Size (AWG): 10
  • No. of Grounds: 1
  • Nom. Width (MILS): 678 mils
  • Nom. Height (MILS): 302 mils
  • Insulation Thickness (MILS): 30 mils
  • Nominal Total Weight (lbs/1000'): 222 lbs/1000'
  • UPC: 032886266157

Specs

–
Length (Feet):

125'

Product Type:

Cable

Conductors:

2

AWG:

8

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy