Apply to be a TradeMaster!
Main product image of 16/2 Stranded Shielded Comm Wire (50' Roll), 22213909
Magnifying glass
Hover image to zoom

16/2 Stranded Shielded Comm Wire (50' Roll), 22213909

Brand:
Southwire
SKU:
22213909
Rating:
(0)
Q&A:
(0)
16/2 Stranded Shielded Comm Wire (50' Roll), 22213909
Magnifying glass
Hover image to zoom
$38.70 each
In Stock
In Stock
Get 20 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Voltage
300v
Product Highlight: Length (Feet)
50' Length

Description

–
22213909 is a 16/2 Stranded Shielded Comm Wire (50' Roll) manufactured by Southwire.

Specs

–
Color:

Gray

Conductors:

2

Wire Type:

Networking/Low Voltage Cable

AWG:

16

Voltage:

300v

Length (Feet):

50'

Product Type:

Copper Wire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy