Apply to be a TradeMaster!
Main product image of 12/3 Appliance Extension Cord, 15a-125V, (50 Feet)
Magnifying glass
Hover image to zoom

12/3 Appliance Extension Cord, 15a-125V, (50 Feet)

Brand:
Southwire
SKU:
2588SW0002
Rating:
(0)
Q&A:
(0)
12/3 Appliance Extension Cord, 15a-125V, (50 Feet)
Magnifying glass
Hover image to zoom
$72.01 each
In Stock
In Stock
Get 17 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
50'
Product Highlight: Voltage
125v

Description

–
Outdoor Extension Cord- 12/3 SJTW Heavy Duty 3 Prong Extension Cord- Great for Commercial Use, Gardening, and Major Appliances (50 Foot- Yellow)

Features:
  • Extra Durable heavy Duty 50 foot all-copper wire extension cord recommended for use with heavy duty equipment and tools
  • Highly Visible bright yellow jacket provides extra safety as well as prevents loss and theft on jobsites
  • Waterproof flexible vinyl jacket provides protection of the cord against moisture, abrasion, and sunlight
  • Extra Durable oversized, clear molded plug prevent accidental bending or breaking and UL listed for your safety
  • 15 Amps, 125 Volts, 1875 Watts
  • Gauge: 12/3
  • Material: SJTW
  • Plug Configuration: NEMA 5-15P
  • UL Certified

Specs

–
Cord Length:

50'

Product Type:

Extension Cord

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy