Apply to be a TradeMaster!
Main product image of 14-2 White Romex® SIMpull Type NM-B Cable, w/ Ground (100' Coil)
Magnifying glass
Hover image to zoom

14-2 White Romex® SIMpull Type NM-B Cable, w/ Ground (100' Coil)

Brand:
Southwire
SKU:
28827428
Rating:
(1)
Q&A:
(0)
14-2 White Romex® SIMpull Type NM-B Cable, w/ Ground (100' Coil)
Magnifying glass
Hover image to zoom
$96.87 each
In Stock
In Stock
Get 1 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Voltage
600V
Product Highlight: Color
White

Description

–
Southwire® Romex ® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.

Specifications:
  • Voltage rating: 600 volts
  • Construction: 14 AWG 2C SOL
  • Outer Jacket / Armor Color: White
  • Conductor Color: Black/White
  • Packaging: 100 Ft Coil
  • Size: (AWG OR KCMil): 14 AWG
  • No. of Conductors: 2
  • No. of Strands: 1
  • No. of Grounds: 1
  • Nom. Width (mils): 372
  • Nom. Height (mils): 170
  • Insulation Thickness (mils): 15
  • Nominal Total Weight (lbs/1000'): 6.2 lbs/100'
  • Allowable Ampacity: 15
  • UPC #: 032886263040

Specs

–
Length (Feet):

100'

Wire Type:

NM-B/UF Cable

Product Type:

Cable

Voltage:

600V

AWG:

14

Conductors:

2

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Good price...very satisfation in my proyects..
Marqui
Houston tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy