Apply to be a TradeMaster!
Main product image of 12-2 Yellow Romex® SIMpull Type NM-B Cable, w/ Ground (100' Coil)
Magnifying glass
Hover image to zoom

12-2 Yellow Romex® SIMpull Type NM-B Cable, w/ Ground (100' Coil)

Brand:
Southwire
SKU:
28828228
Rating:
(0)
Q&A:
(0)
12-2 Yellow Romex® SIMpull Type NM-B Cable, w/ Ground (100' Coil)
Magnifying glass
Hover image to zoom
$114.99 each
In Stock
In Stock
Get 4 Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Color
Yellow

Description

–
Southwire® Romex ® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.

Specifications:
  • Voltage rating: 600 volts
  • Construction: 12 AWG 2C SOL
  • Outer Jacket / Armor Color: Yellow
  • Conductor Color: Black/White
  • Packaging: 100 Ft Coil
  • Size: (AWG OR KCMil): 12 AWG
  • No. of Conductors: 2
  • No. of Strands: 1
  • No. of Grounds: 1
  • Nom. Width (mils): 422
  • Nom. Height (mils): 186
  • Insulation Thickness (mils): 15
  • Nominal Total Weight (lbs/1000'): 8.7 lbs/100'
  • Allowable Ampacity: 20
  • UPC #: 032886263095

Specs

–
Length (Feet):

100'

Wire Type:

NM-B/UF Cable

AWG:

12

Conductors:

2

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy