Apply to be a TradeMaster!
Main product image of 10-2 Orange Romex® SIMpull Type NM-B Cable, w/ Ground (100' Coil)
Magnifying glass
Hover image to zoom

10-2 Orange Romex® SIMpull Type NM-B Cable, w/ Ground (100' Coil)

Brand:
Southwire
SKU:
28829028
Rating:
(1)
Q&A:
(0)
10-2 Orange Romex® SIMpull Type NM-B Cable, w/ Ground (100' Coil)
Magnifying glass
Hover image to zoom
$186.64 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Color
Orange

Description

–
Southwire® Romex ® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.

Specifications:
  • Voltage rating: 600 volts
  • Construction: 10 AWG 2C SOL
  • Outer Jacket / Armor Color: Orange
  • Conductor Color: Black/White
  • Packaging: 100 Ft Coil
  • Size: (AWG OR KCMil): 10 AWG
  • No. of Conductors: 2
  • No. of Strands: 1
  • No. of Grounds: 1
  • Nom. Width (mils): 505
  • Nom. Height (mils): 217
  • Insulation Thickness (mils): 20
  • Nominal Total Weight (lbs/1000'): 12.7 lbs/100'
  • Allowable Ampacity: 30
  • UPC #: 032886263149

Specs

–
Length (Feet):

100'

Wire Type:

NM-B

AWG:

10

Conductors:

2

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what was needed

It was great to get the wire in the length I needed for the project. Excellent price that was way cheaper than big box stores. Fast shipping that was right to the estimated delivery day. Will certainly be looking here first for the next project.
Mr Fixit
Waupaca, WI
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy