Apply to be a TradeMaster!
Main product image of 2-Gang Weatherproof While-in-Use 40-in-1 Cover, Extra Duty Rated, Clear Hood, Non-Metallic
Magnifying glass
Hover image to zoom

2-Gang Weatherproof While-in-Use 40-in-1 Cover, Extra Duty Rated, Clear Hood, Non-Metallic

Brand:
Southwire
SKU:
2GIU-C
Rating:
(0)
Q&A:
(0)
2-Gang Weatherproof While-in-Use 40-in-1 Cover, Extra Duty Rated, Clear Hood, Non-Metallic
Magnifying glass
Hover image to zoom
$15.59 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Vertical
Product Highlight: Color
Clear
Product Highlight: Material
Plastic

Description

–
Southwire Weatherproof While in-Use Cover meets the Extra Duty rating. It is made with high impact and UV proctection material suitable for long lasting for outdoor application. It is versatile and can be use for multiple applications to cover various devices. The cover is easily installed.

Product Features
  • Extra Duty Rated Cover for Wet and Damp Locations
  • Polycarbonate with UV protection provides durability
  • Easy to mount to electrical junction box
  • Lockable for 1/4" schakle padlock
  • Weatherproof Gasket already installed
  • Durable Material (PC with UV protection), High-Impact Construction

Specs

–
Mount:

Vertical

Product Type:

Weather Proof Cover

Number of Gangs:

2

Type:

Multi-Use

In-Use

Color:

Clear

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy