Apply to be a TradeMaster!
Main product image of One Hole Long Barrel Compression Lug, Wire Size #8 AWG, 1/4" Bolt (Red)
Magnifying glass
Hover image to zoom

One Hole Long Barrel Compression Lug, Wire Size #8 AWG, 1/4" Bolt (Red)

Brand:
Southwire
SKU:
3001
Rating:
(0)
Q&A:
(0)
One Hole Long Barrel Compression Lug, Wire Size #8 AWG, 1/4" Bolt (Red)
Magnifying glass
Hover image to zoom
$0.82 each
In Stock
In Stock
Get 23 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Material
Copper

Description

–
Topaz’s One Hole, Long Barrel Compression Lugs are fabricated from high conductivity copper tubing, tin plated for optimal corrosion resistance and color coded for easy identification. Terminal lug withstands high mechanical stress; ideal for direct burial and grounding applications. Available for wire sizes from 8 to 750 MCM; UL listed.

Specs

–
Product Type:

Terminal Lug

Wire Size:

#8 AWG

Number of Holes:

1

Bolt Hole Size:

1/4"

Color:

Red

Material:

Copper

AWG:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy