Apply to be a TradeMaster!
Main product image of Two Hole Long Barrel Copper Lug, Wire Size 2/0 AWG, 1/2" Bolt (Black)
Magnifying glass
Hover image to zoom

Two Hole Long Barrel Copper Lug, Wire Size 2/0 AWG, 1/2" Bolt (Black)

Brand:
Southwire
SKU:
3207A
Rating:
(0)
Q&A:
(0)
Two Hole Long Barrel Copper Lug, Wire Size 2/0 AWG, 1/2" Bolt (Black)
Magnifying glass
Hover image to zoom
$5.08 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Two Hole Long Barrel Copper Lug, Wire Size 2/0 AWG, 1/2" Bolt (Black)

Specs

–
Product Type:

Terminal Lug

Wire Size:

2/0 AWG

Number of Holes:

2

Bolt Hole Size:

1/2"

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy