Apply to be a TradeMaster!
Main product image of 3/8" 1 Screw Set Duplex Connector for BX-Flex, NM & MC Cables (Zinc)
Magnifying glass
Hover image to zoom

3/8" 1 Screw Set Duplex Connector for BX-Flex, NM & MC Cables (Zinc)

Brand:
Southwire
SKU:
370TZ
Rating:
(0)
Q&A:
(0)
3/8" 1 Screw Set Duplex Connector for BX-Flex, NM & MC Cables (Zinc)
Magnifying glass
Hover image to zoom
$1.39 each
In Stock
In Stock
Get 37 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Zinc Die Cast

Description

–
Topaz’s Duplex Connector for BX-FLEX, NM and MC cables feature a one set screw type assembly for use in interior, dry locations to securely connect flexible metal conduit or armored cable to a box or enclosure. Fabricated from corrosion resistant and dependable zinc die cast; 3/8” size with 1/2” knockout. Fits aluminum smooth extruded MC, range .210 to .500; NPT male hub. UL listed.

Specs

–
Product Type:

Connector

Size:

3/8"

Material:

Zinc Die Cast

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy