Apply to be a TradeMaster!
Main product image of 3/8" Flexible Aluminum Conduit, UL Listed (100' Coil)
Magnifying glass
Hover image to zoom

3/8" Flexible Aluminum Conduit, UL Listed (100' Coil)

Brand:
Southwire
SKU:
4300C100
Rating:
(0)
Q&A:
(0)
3/8" Flexible Aluminum Conduit, UL Listed (100' Coil)
Magnifying glass
Hover image to zoom
$121.74 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
3/8"
Product Highlight: Material
Metallic

Description

–
Southwire's flexible Aluminum Conduit features a smooth interior for easy wire pull through and is suited for raceways in small spaces. At one-third the weight of steel conduit, our aluminum conduit is easier to handle, cut and transport. Available coiled in lengths from 25' to 250' with diameter sizes from 3/8" to 4". Fabricated from corrosion resistant aluminum alloy and tempered for additional strength; pair with Topaz’s complete line of connectors and clamps. UL listed.

Product Features
  • Corrosion and crush resistant
  • Lightweight, easy to cut
  • Smooth interior for easy wire pull through
  • Easy to follow contours
  • Aluminum alloy construction, with tempered alloy for maximum strength

Specs

–
Length (Feet):

100'

Size:

3/8"

Material:

Metallic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy