Apply to be a TradeMaster!
Main product image of 3/4" Flexible Aluminum Conduit, UL Listed (100' Coil)
Magnifying glass
Hover image to zoom

3/4" Flexible Aluminum Conduit, UL Listed (100' Coil)

Brand:
Southwire
SKU:
4302TZ
Rating:
(0)
Q&A:
(0)
3/4" Flexible Aluminum Conduit, UL Listed (100' Coil)
Magnifying glass
Hover image to zoom
$111.42 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Feet)
100' Length
Product Highlight: Material
Metallic

Description

–
3/4" Flexible Aluminum Conduit, UL Listed (100' Coil)

Topaz’s flexible Aluminum Conduit features a smooth interior for easy wire pull through and is suited for raceways in small spaces. At one-third the weight of steel conduit, our aluminum conduit is easier to handle, cut and transport. Fabricated from corrosion resistant aluminum alloy and tempered for additional strength; pair with Topaz’s complete line of connectors and clamps. UL listed.

Product Features
  • Corrosion and crush resistant
  • Lightweight, easy to cut
  • Smooth interior for easy wire pull through
  • Easy to follow contours
  • For use as an electrical raceway in close quarters requiring extra flexibility; one-third the weight of steel
  • For use with Topaz UL listed connectors 3-1/2" thru 4" HWA
  • Aluminum alloy construction, with tempered alloy for maximum strength

Specs

–
Size:

3/4"

Length (Feet):

100'

Material:

Metallic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy