Apply to be a TradeMaster!
Main product image of 3/4" to 1" NM Butterfly Box Connector
Magnifying glass
Hover image to zoom

3/4" to 1" NM Butterfly Box Connector

Brand:
Southwire
SKU:
442
Rating:
(0)
Q&A:
(0)
3/4" to 1" NM Butterfly Box Connector
Magnifying glass
Hover image to zoom
$0.94 each
In Stock
In Stock
Get 224 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3/4" to 1"

Description

–
  • Two piece clamp butterfly type
  • Fits cable - 2 or 3, #8, 6, 4
  • Specs

    –
    Size:

    3/4" to 1"

    Material:

    Steel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy