Apply to be a TradeMaster!
Main product image of 10" Pigtail with Slotted Hex Ground Screw (Green)
Magnifying glass
Hover image to zoom

10" Pigtail with Slotted Hex Ground Screw (Green)

Brand:
Southwire
SKU:
49L
Rating:
(1)
Q&A:
(0)
10" Pigtail with Slotted Hex Ground Screw (Green)
Magnifying glass
Hover image to zoom
$1.44 each
In Stock
In Stock
Get 199 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"

Description

–
Southwire's Green Pigtail with a Hex/slotted/Phillips head ground screw is recommended for grounding receptacles to steel boxes. Plated green to ensure proper identification; fabricated from copper. 7-1/2" 12GA. solid and 7-1/2" 14GA. solid sizes available.

Product Features
  • Plated green to ensure proper identification
  • Use to ground receptacles to steel boxes
  • Copper wire/zinc plated ground screw

Specs

–
Product Type:

Grounding Wire

Size:

10"

AWG:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very Good

The extra couple inches on the leads comes in handy
ChgoElectrician
Chicago IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy