The Day Savers – A National Tradesmen Day Contest
Main product image of 24" Heavy-Duty T-Grid Box Hanger w/ Mounting Clip
Magnifying glass
Hover image to zoom

24" Heavy-Duty T-Grid Box Hanger w/ Mounting Clip

Brand:
Southwire
SKU:
512HDTZ
Rating:
(0)
Q&A:
(0)
24" Heavy-Duty T-Grid Box Hanger w/ Mounting Clip
Magnifying glass
Hover image to zoom
$6.97 each
Out of Stock
Out of Stock
Get it Thu, Sep 10 - Thu, Sep 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
24" Length

Description

24" Heavy-Duty T-Grid Box Hanger w/ Mounting Clip

Product Features:
  • Easily mounts 1-1/2’’ deep box or 2-1/8’’ deep box to a T-grid
  • No tools required
  • 50lb. MAX static load
  • Easily attach drop wire for independent support directly to clip or bar
  • Screws into T-bar for added stability
  • Supports mulitiple box installations
  • Allows electrical boxes to be quickly installed on T-grid
  • Not for use with paddle fans

Specs

Product Type:

Bracket

Length (Inches):

24"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy