Apply to be a TradeMaster!
Main product image of 3/4" Flexible Steel Conduit, UL Listed (500' Coil)
Magnifying glass
Hover image to zoom

3/4" Flexible Steel Conduit, UL Listed (500' Coil)

Brand:
Southwire
SKU:
5202R500
Rating:
(0)
Q&A:
(0)
3/4" Flexible Steel Conduit, UL Listed (500' Coil)
Magnifying glass
Hover image to zoom
$797.13 each
Backorder
Backorder
Get it Wed, Nov 11 - Mon, Dec 14

Lift Gate

–
This product weighs 128.05 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
500' Length
Product Highlight: Material
Metallic
Product Highlight: Size
3/4"

Description

–
Southwire's flexible Steel Conduit features a smooth interior for easy wire pull through and is suited for raceways in small spaces. Available on reels in lengths from 100' to 1000' with diameter sizes from 3/8" to 4". Fabricated from rugged, crush and corrosion resistant steel and strengthened with our hot dip galvanizing process for longevity; pair with Topaz’s complete line of connectors and clamps.

Product Features
  • Corrosion resistant
  • Smooth interior for easy wire pull through
  • Easy to follow contours
  • Crush resistant
  • Solid wood reel attached with nylon threaded bolts
  • For use as an electrical raceway in close quarters requiring extra flexibility
  • Standard Material: Steel construction
  • Hot dip galvanized zinc coating

Specs

–
Length (Feet):

500'

Material:

Metallic

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy