Apply to be a TradeMaster!
Main product image of 1" Flexible Steel Conduit (50' Coil)
Magnifying glass
Hover image to zoom

1" Flexible Steel Conduit (50' Coil)

Brand:
Southwire
SKU:
5203C50
Rating:
(2)
Q&A:
(0)
1" Flexible Steel Conduit (50' Coil)
Magnifying glass
Hover image to zoom
$80.39 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Material
Metallic
Product Highlight: Size
1"

Description

–
Southwire's Flexible Steel Conduit features a smooth interior for easy wire pull through. Available coiled in lengths from 25' to 250' with diameter sizes from 3/8" to 4". Fabricated from rugged, crush and corrosion resistant steel; pair with Southwire's complete line of connectors and clamps.

Product Features
  • Corrosion resistant
  • Smooth interior for easy wire pull through
  • Easy to follow contours
  • Crush resistant
  • For use as an electrical raceway in close quarters requiring extra flexibility
  • Standard Material: Steel construction
  • Hot dip galvanized zinc coating

Specs

–
Length (Feet):

50'

Material:

Metallic

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes would buy again , great service

Great service
Ekim
Oroville, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great price

Flexible conduit, just as described. It arrived quickly and works great.
SOL
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy