Apply to be a TradeMaster!
Main product image of 4" Square Welded Box 1-1/2" Deep with Metal Stud Bracket, 1/2" & 3/4" Eccentric Knockouts
Magnifying glass
Hover image to zoom

4" Square Welded Box 1-1/2" Deep with Metal Stud Bracket, 1/2" & 3/4" Eccentric Knockouts

Brand:
Southwire
SKU:
52151-MS
Rating:
(0)
Q&A:
(0)
4" Square Welded Box 1-1/2" Deep with Metal Stud Bracket, 1/2" & 3/4" Eccentric Knockouts
Magnifying glass
Hover image to zoom
$6.82 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
4" Length
Product Highlight: Depth (Inches)
1-1/2" Depth
Product Highlight: Width (Inches)
4" Width

Description

–
4" Square Welded Box 1-1/2" Deep with Metal Stud Bracket, 1/2" & 3/4" Eccentric Knockouts

Product Features:
  • Topaz’s 4" Square Welded Box 1-1/2" Deep with Metal Stud Bracket allows a 4" metal box to be mounted directly to a metal stud
  • Made of galvanized steel
  • The 1-1/2" deep boxes are used for bringing power to a number of electrical devices where multiple conductor runs are split in two or more directions

Specs

–
Width (Inches):

4"

Length (Inches):

4"

Depth (Inches):

1-1/2"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy