Apply to be a TradeMaster!
Main product image of 4" Square Drawn Box, 2-1/8" Deep w/ 1/2" Knockouts
Magnifying glass
Hover image to zoom

4" Square Drawn Box, 2-1/8" Deep w/ 1/2" Knockouts

Brand:
Southwire
SKU:
52171-1/2
Rating:
(0)
Q&A:
(0)
4" Square Drawn Box, 2-1/8" Deep w/ 1/2" Knockouts
Magnifying glass
Hover image to zoom
$3.00 each
In Stock
In Stock
Get 42 Fri, Oct 9
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
4" Length
Product Highlight: Depth (Inches)
2-1/8" Depth
Product Highlight: Width (Inches)
4" Width

Description

–
4" Square Drawn Box, 2-1/8" Deep w/ 1/2" Knockouts

Topaz 4” Square Drawn Deep Boxes are 2-1/8” deep and 29 cu. in. to offer extra cubic capacity. Available in multiple KO sizes and raised ground emboss with installed 10/32 ground screw where noted, these junction boxes can be installed in walls or ceilings for lighting fixtures, switches, receptacles or other outlet devices. cULus listed and ROHS compliant.

Product Features
  • Drawn
  • 2-1/8" deep offer extra cubic capacity
  • 29 cu. in.
  • Available in multiple KO sizes, and raised ground emboss with installed 10/32 ground screw where noted
  • 4" square drawn junction boxes can be installed in walls or ceilings for lighting fixtures, switches, receptacles or other outlet devices
  • Square boxes are used to bring power to a number of electrical devices where multiple conductor runs are split in two or more directions
  • Galvanized Steel

Specs

–
Width (Inches):

4"

Length (Inches):

4"

Depth (Inches):

2-1/8"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy