Apply to be a TradeMaster!
Main product image of 3/8" Flexible Steel Conduit (250' Coil)
Magnifying glass
Hover image to zoom

3/8" Flexible Steel Conduit (250' Coil)

Brand:
Southwire
SKU:
5250TZ
Rating:
(1)
Q&A:
(0)
3/8" Flexible Steel Conduit (250' Coil)
Magnifying glass
Hover image to zoom
$127.34 each
In Stock
In Stock
Get 7 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Size
3/8"
Product Highlight: Material
Metallic

Description

–
Topaz’s Flexible Steel Conduit features a smooth interior for easy wire pull through. Available coiled in lengths from 25’ to 250’ with diameter sizes from 3/8” to 4”. Fabricated from rugged, crush and corrosion resistant steel; pair with Topaz’s complete line of connectors and clamps.

Specs

–
Length (Feet):

250'

Size:

3/8"

Material:

Metallic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I'd buy from you again

Helpful professional fast service and take care of any issues I'll use your complaint again ! And recommend !
John
Chicago
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy