Apply to be a TradeMaster!
Main product image of 4" Square Flat & Blank Single Gang Cover
Magnifying glass
Hover image to zoom

4" Square Flat & Blank Single Gang Cover

Brand:
Southwire
SKU:
52C1
Rating:
(0)
Q&A:
(0)
4" Square Flat & Blank Single Gang Cover
Magnifying glass
Hover image to zoom
$0.86 each
In Stock
In Stock
Get 396 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
4"
Product Highlight: Shape
Square

Description

–
4" Square Flat & Blank Single Gang Cover

Ideal for exposed work applications, Topaz 4” Square Single Gang Device Covers provide an easy method for installing electrical devices and can be used on any 4” square box. Square blank flat covers are used to cover 4” square box wiring and provide a means for access when future conduit runs are required. cULus listed and ROHS compliant.

Product Features
  • Ideal for exposed work applications, providing an easy method for the installation of electrical devices
  • Can be used on any 4" square box
  • 4" square covers are used to cover 4" square box wiring and provide a means for access when future conduit runs are required
  • Galvanized steel

Specs

–
Size:

4"

Type:

Blank

Flat Surface

Shape:

Square

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy