Shop Resideo Sale
Main product image of 4" Square Single Gang Device Ring, 1-1/4" Raised
Magnifying glass
Hover image to zoom

4" Square Single Gang Device Ring, 1-1/4" Raised

Brand:
Southwire
SKU:
52C16
Rating:
(0)
Q&A:
(0)
4" Square Single Gang Device Ring, 1-1/4" Raised
Magnifying glass
Hover image to zoom
$2.33 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
4"
Product Highlight: Shape
Square

Description

–
4" Square Single Gang Device Ring, 1-1/4" Raised

Ideal for exposed work applications, Topaz 4” Square Single Gang Device Rings provide an easy method for installing electrical devices and can be used on any 4” square box. C7515 flat surface is used to catch plaster or drywall mud. cULus listed and ROHS compliant.

Product Features
  • Set screw type couplings
  • Threadless
  • Set screw design ensures secure connection
  • Maintains conduit in a fixed position
  • Excellent corrosion protection in damp locations
  • Malleable iron

Specs

–
Product Type:

Ring

Size:

4"

Number of Gangs:

1

Type:

Raised

Shape:

Square

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy