Apply to be a TradeMaster!
Main product image of 4" Square Box Mounting Plate with 3/4" Double Gang Device Ring
Magnifying glass
Hover image to zoom

4" Square Box Mounting Plate with 3/4" Double Gang Device Ring

Brand:
Southwire
SKU:
52CM14
Rating:
(0)
Q&A:
(0)
4" Square Box Mounting Plate with 3/4" Double Gang Device Ring
Magnifying glass
Hover image to zoom
$4.66 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
4"
Product Highlight: Shape
Square

Description

–
4" Square Box Mounting Plate with 3/4" Double Gang Device Ring

Product Features:
  • Heavy-duty support plate with built in double gang device ring
  • Oversized holes to easily view marked lines on stud
  • Use to support a 4" square electrical box to a metal stud
  • Heavy-duty support plate eliminates the need for a far side support
  • Material: Galvanized steel

Specs

–
Size:

4"

Type:

Raised

Shape:

Square

Material:

Galvanized Steel

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy