Apply to be a TradeMaster!
Main product image of 18 SOL UF Copper Single-Conductor Underground Feeder Wire - Green (500' Spool)
Magnifying glass
Hover image to zoom

18 SOL UF Copper Single-Conductor Underground Feeder Wire - Green (500' Spool)

Brand:
Southwire
SKU:
544990505
Rating:
(1)
Q&A:
(0)
18 SOL UF Copper Single-Conductor Underground Feeder Wire - Green (500' Spool)
Magnifying glass
Hover image to zoom
$94.18 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
500' Length
Product Highlight: Color
Green

Description

–
Rated -20°C to 60°C, 600V

APPLICATION
  • Southwire Type UF Single Conductor and Low-Energy Circuit cable are suitable for landscape irrigation at conductor temperatures not to exceed 60°C
  • Underground Feeder Cable for Direct Burial Applications

CONSTRUCTION
  • Low-Energy Circuit cable applies to sizes 18 AWG and 16 AWG and is rated for 150 volts
  • Solid bare copper conductor with PVC insulation
  • 18 AWG available colors: White, Yellow, Red, Green, Blue, Black, Purple
  • 16 AWG available colors: White, Orange, Red, Green, Blue, Black, Purple
  • 14 AWG available in colors: White, Yellow, Orange, Red, Green, Blue, Black, Purple
  • 12 AWG available in colors: White, Yellow, Red, Green, Blue, Brown, Black, Purple
  • 10 AWG available in colors: White, Yellow, Green, Blue, Black, Purple

Specs

–
Product Type:

Cable

Wire Type:

Irrigation/Tracer Wire

Conductors:

1

Length (Feet):

500'

Color:

Green

AWG:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great for tracer wire

Was having trouble locating the required tracer wire for sewer and this was it! Great find and awesome shipping speed!
Superchungus
Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy