Apply to be a TradeMaster!
Main product image of 18-5 Black Underwound Irrigation & Sprinkler Low-Energy Circuit Cable (250' Coil)
Magnifying glass
Hover image to zoom

18-5 Black Underwound Irrigation & Sprinkler Low-Energy Circuit Cable (250' Coil)

Brand:
Southwire
SKU:
547050408
Rating:
(0)
Q&A:
(0)
18-5 Black Underwound Irrigation & Sprinkler Low-Energy Circuit Cable (250' Coil)
Magnifying glass
Hover image to zoom
$311.58 each
In Stock
In Stock
Get 3 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Voltage
30V
Product Highlight: Color
Black

Description

–
Underground Cable Wire for Use with Sprinklers and Irrigation Networks.

Specs

–
Length (Feet):

250'

Wire Type:

Low Voltage

Type:

Solid

AWG:

18

Conductors:

5

Voltage:

30V

Color:

Black

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy