Apply to be a TradeMaster!
Main product image of 4" Round Pan Box Extension Ring, 1/2" Deep
Magnifying glass
Hover image to zoom
4" Round Pan Box Extension Ring, 1/2" Deep
Magnifying glass
Hover image to zoom
$7.74 each
In Stock
In Stock
Get 19 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4" Length
Product Highlight: Depth (Inches)
1/2" Depth
Product Highlight: Shape
Round

Description

–

4" Round Pan Box Extension Ring, 1/2" Deep, Fixture Ears 3-1/2" on Center.


Features & Benefits:

  • Slotted pan box mounting tabs for easy installation
  • UL, RoHS Compliant


Specifications:

  • Material: Galvanized Steel    
  • Cubic Capacity: 6.0 (98.3)        
  • Color: Silver

Specs

–
Depth (Inches):

1/2"

Product Type:

Extension

Length (Inches):

4"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very, very, very, very disappointed in Southwire!

I purchased 4 of these steel extension rings to try out for test fitting on a home that somehow passed inspection, but was really not up to code, as the ceiling fixture metal boxes are recessed too far back against a unique tounge and groove wood ceiling (cannot have recess against combustible materials). When I tried to first remove the two 8-32x1/2" screws that come attached to the extension ring ears, All of them, and I mean All 8 screws on the 4 extension rings that I purchased stripped out the threads on the ring ears. Instantly I noticed that none of the 8 screws on the 4 rings that I purchased could be easily turned by hand. I knew this was a bad sign, it really just meant that all of these threads on these rings were cut using a very dull tap, which is ridiculously common of really bad Chinese manufacturing. Also the ring thickness is not 1/2" as advertised, it's almost 5/8". In the end I wound up using plastic round smart spacers that are truly 1/2" thick. I had very high hopes for this product being that it is from a major reputable manufacturer such as SouthWire and also sold by a very reputable outfit such as Supplyhouse, but everybody involved failed miserably with quality control on this particular product, as it is ridiculously obvious that no one involved ever did a quality check on these extension rings. I'm very, very, very, very disappointed on how this turned out, very sad evidence of the type of world we're living in now.
Drako
Chicago
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy