Apply to be a TradeMaster!
Main product image of 3/4" Conduit Body Neoprene Gasket (Pack of 50)
Magnifying glass
Hover image to zoom

3/4" Conduit Body Neoprene Gasket (Pack of 50)

Brand:
Southwire
SKU:
582-SOUTHWIRE
Rating:
(0)
Q&A:
(0)
3/4" Conduit Body Neoprene Gasket (Pack of 50)
Magnifying glass
Hover image to zoom
$40.56 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Neoprene

Description

–
Southwire's Gasket with neoprene construction provides dust-proof seal between conduit body and cover for protection from potentially hazardous elements. Compatible with all LB, LL, LR, C and T aluminum and malleable iron, set screw and rigid conduit bodies. UL approved.

Features:
  • UL LISTED,2011 NEC & NEMA 3R Compliant
  • Premium Powder Coat Finish
  • Includes Cover & Gasket

Specs

–
Product Type:

Gasket

Size:

3/4"

Material:

Neoprene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy