Apply to be a TradeMaster!
Main product image of 1/2" Flexible Liquidtight Metallic Conduit (100' Coil)
Magnifying glass
Hover image to zoom

1/2" Flexible Liquidtight Metallic Conduit (100' Coil)

Brand:
Southwire
SKU:
6101-SOUTHWIRE
Rating:
(3)
Q&A:
(0)
1/2" Flexible Liquidtight Metallic Conduit (100' Coil)
Magnifying glass
Hover image to zoom
$154.09 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Feet)
100' Length
Product Highlight: Material
Metallic

Description

–
Topaz’s flexible liquidtight metallic conduit is fabricated with a crush and corrosion resistant steel core to ensure lasting mechanical protection, helping to avoid rework and downtime costs. EF PVC jacket is oil and sunlight resistant; smooth interior promotes easy wire pull through. Pair with Topaz’s liquidtight connectors for simple installation; available in coils lengths from 25’ to 100’; diameter sizes from 3/8” to 4”.

Specs

–
Size:

1/2"

Length (Feet):

100'

Material:

Metallic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product from a known name brand

For how flexible it is, the conduit is surprisingly strong. Would like to see how it stands up to the sun and the weather over long time, but considering that it's Southwire, I feel good about it.
Nutmegger
Connecticut
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Great pricing, fast shipping, fast tracking.
Surge
Phoenix, AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good and fast

Need for my church they came through in a big way.
Jim
Souderton pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy