Apply to be a TradeMaster!
Main product image of 3/4" Flexible Liquidtight Metallic Conduit (100' Coil)
Magnifying glass
Hover image to zoom

3/4" Flexible Liquidtight Metallic Conduit (100' Coil)

Brand:
Southwire
SKU:
6102-SOUTHWIRE
Rating:
(0)
Q&A:
(0)
3/4" Flexible Liquidtight Metallic Conduit (100' Coil)
Magnifying glass
Hover image to zoom
$129.85 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Metallic

Description

–
Topaz's flexible liquidtight metallic conduit is fabricated with a crush and corrosion resistant steel core to ensure lasting mechanical protection, helping to avoid rework and downtime costs. EF PVC jacket is oil and sunlight resistant; smooth interior promotes easy wire pull through. Pair with Topaz's liquidtight connectors for simple installation; available in coils lengths from 25' to 100'; diameter sizes from 3/8" to 4".

Specs

–
Size:

3/4"

Material:

Metallic

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy