Apply to be a TradeMaster!
Main product image of 3/4" Flexible Liquidtight Metallic Conduit (500' Coil)
Magnifying glass
Hover image to zoom

3/4" Flexible Liquidtight Metallic Conduit (500' Coil)

Brand:
Southwire
SKU:
6102R
Rating:
(0)
Q&A:
(0)
3/4" Flexible Liquidtight Metallic Conduit (500' Coil)
Magnifying glass
Hover image to zoom
$989.57 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 151.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
500' Length
Product Highlight: Material
Metallic
Product Highlight: Size
3/4"

Description

–
3/4" Flexible Liquidtight Metallic Conduit (500' Coil)

Product Features
  • Crush and corrosion resistant steel core for lasting mechanical protection
  • EF PVC jacket is oil and sunlight resistant
  • Smooth interior for easy wire pull through
  • For use in damp or wet locations, suitable for commercial and industrial use
  • Non UL
  • EF PVC jacketed steel core coil on reel

Specs

–
Length (Feet):

500'

Material:

Metallic

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy