Apply to be a TradeMaster!
Main product image of 1" Flexible Liquidtight Metallic Conduit, UL Listed (100' Coil)
Magnifying glass
Hover image to zoom

1" Flexible Liquidtight Metallic Conduit, UL Listed (100' Coil)

Brand:
Southwire
SKU:
6103UL
Rating:
(0)
Q&A:
(0)
1" Flexible Liquidtight Metallic Conduit, UL Listed (100' Coil)
Magnifying glass
Hover image to zoom
$348.83 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Material
Metallic
Product Highlight: Size
1"

Description

–
1" Flexible Liquidtight Metallic Conduit, UL Listed (100' Coil)

Product Features
  • Crush and corrosion resistant steel core for lasting mechanical protection
  • Durable PVC jacket is oil, heat and sunlight resistant (UV)
  • Smooth interior for easy wire pull through
  • 3/8" thru 1-1/4" with continuous bonding strip
  • Standard Material: PVC jacket and Galvanized Steel Core

Specs

–
Length (Feet):

100'

Material:

Metallic

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy