Apply to be a TradeMaster!
Main product image of 2" Flexible Liquidtight Metallic Conduit (25' Coil)
Magnifying glass
Hover image to zoom

2" Flexible Liquidtight Metallic Conduit (25' Coil)

Brand:
Southwire
SKU:
6106-SOUTHWIRE
Rating:
(0)
Q&A:
(0)
2" Flexible Liquidtight Metallic Conduit (25' Coil)
Magnifying glass
Hover image to zoom
$482.51 each
Backorder
Backorder
Get it Wed, Nov 11 - Mon, Dec 14

Lift Gate

–
This product weighs 26.65 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Size
2"
Product Highlight: Material
Metallic

Description

–
Topaz’s flexible liquidtight metallic conduit is fabricated with a crush and corrosion resistant steel core to ensure lasting mechanical protection, helping to avoid rework and downtime costs. EF PVC jacket is oil and sunlight resistant; smooth interior promotes easy wire pull through. Pair with Topaz’s liquidtight connectors for simple installation; available in coils lengths from 25’ to 100’; diameter sizes from 3/8” to 4”.

Specs

–
Length (Feet):

25'

Size:

2"

Material:

Metallic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy