Apply to be a TradeMaster!
Main product image of 14-3 Blue Romex SIMpull Type NM-B Cable, w/ Ground (250' Coil)
Magnifying glass
Hover image to zoom

14-3 Blue Romex SIMpull Type NM-B Cable, w/ Ground (250' Coil)

Brand:
Southwire
SKU:
63946955
Rating:
(0)
Q&A:
(0)
14-3 Blue Romex SIMpull Type NM-B Cable, w/ Ground (250' Coil)
Magnifying glass
Hover image to zoom
$179.99 each
In Stock
In Stock
Get 18 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Color
Blue

Description

–
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Four Conductor Available With Two Neutrals. SIMpull® Jacket Designed for Easier Pulling.
Southwire® Romex ® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.

Product Standard
Southwire Romex® Brand SIMpull® NM-B cable complies with the following:
  • Listed per UL Standard 719
  • UL 83 (Conductor Construction)
  • ASTM B-3 and B-8
  • Federal Specification A-A-59544
  • National Electrical Code, NFPA 70
  • REACH/RoHS Compliant

Specs

–
Wire Type:

NM-B/UF Cable

Type:

Solid

Stranded

Country of Origin:

USA

Length (Feet):

250'

AWG:

14

Conductors:

3

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy