Apply to be a TradeMaster!
Main product image of 1/2" Steel Raintight Compression Type Connectors with Insulated Throat
Magnifying glass
Hover image to zoom

1/2" Steel Raintight Compression Type Connectors with Insulated Throat

Brand:
Southwire
SKU:
651SIRT
Rating:
(0)
Q&A:
(0)
1/2" Steel Raintight Compression Type Connectors with Insulated Throat
Magnifying glass
Hover image to zoom
$3.34 each
In Stock
In Stock
Get 27 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1/2"
Product Highlight: Angle
Straight

Description

–
The Southwire line of efficient and dependable EMT connectors feature a compression type assembly and provide a raintight and concrete tight connection to prevent damage from the elements and ensure continued high performance. Rugged steel construction with zinc plated finish helps preserve integrity; assemblies include steel locknut and gasket. Used to securely bond EMT thin wall conduits to electrical boxes or enclosures. Insulated throat models provide additional protection against abrasion.

Features:
  • Raintight and concrete tight
  • Compression type connectors
  • Assembled with a steel locknut & gasket
  • Use to join EMT to box or enclosure

Specs

–
Size:

1/2"

Material:

Steel

Angle:

Straight

Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy