Apply to be a TradeMaster!
Main product image of 1-1/2" Zinc EMT Compression Connector
Magnifying glass
Hover image to zoom

1-1/2" Zinc EMT Compression Connector

Brand:
Southwire
SKU:
655-SOUTHWIRE
Rating:
(0)
Q&A:
(0)
1-1/2" Zinc EMT Compression Connector
Magnifying glass
Hover image to zoom
$6.26 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
1-1/2"

Description

–
Steel EMT Compression Type Connector used to join EMT Conduit to a box or enclosure.

Features:
  • UL Standard 514B
  • NEMA FB-1
  • Concrete Tight when taped
  • Zinc Die Cast Body
  • NPSM Thread

Specs

–
Size:

1-1/2"

Material:

Zinc Die Cast

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy