Apply to be a TradeMaster!
Main product image of 1" Steel EMT Compression Coupling
Magnifying glass
Hover image to zoom

1" Steel EMT Compression Coupling

Brand:
Southwire
SKU:
663S
Rating:
(0)
Q&A:
(1)
1" Steel EMT Compression Coupling
Magnifying glass
Hover image to zoom
$1.02 each
BOX UP & SAVE 3%
$9.90 box of 10
$0.99 each
In Stock
In Stock
Get 333 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1"

Description

–
Steel Compression Coupling used to join two lengths EMT Conduit, Zinc Plated Steel.

Features:
  • UL Standard 514B
  • NEMA FB-1
  • Concrete Tight when taped
  • Zinc Plated Steel Body

Specs

–
Size:

1"

Material:

Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: are these rated for outdoor use?

Asked by nickname 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

These are not rated as raintight and are not recommended for outdoor useage. 663SRT would be a suitable alternative

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy