Apply to be a TradeMaster!
Main product image of 3" Steel EMT Compression Type Coupling
Magnifying glass
Hover image to zoom
3" Steel EMT Compression Type Coupling
Magnifying glass
Hover image to zoom
$11.69 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3"

Description

–
The Southwire line of steel, compression type EMT couplings provide a secure, concrete tight joining of thin wall EMT conduit. The compression type design of these couplings promotes easy installation, and steel construction with zinc plating ensures strength and longevity. UL listed and NEMA/ANSI FB-1 compliant.

Specs

–
Size:

3"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy