Apply to be a TradeMaster!
Main product image of 12-2 Yellow Romex® SIMpull Type NM-B-PCS Duo Cable w/ Ground (1000' Coil)
Magnifying glass
Hover image to zoom

12-2 Yellow Romex® SIMpull Type NM-B-PCS Duo Cable w/ Ground (1000' Coil)

Brand:
Southwire
SKU:
67962802
Rating:
(0)
Q&A:
(0)
12-2 Yellow Romex® SIMpull Type NM-B-PCS Duo Cable w/ Ground (1000' Coil)
Magnifying glass
Hover image to zoom
$1,340.98 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 129 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
1000' Length
Product Highlight: Voltage
600V
Product Highlight: Color
Yellow

Description

–
Nonmetallic-Sheathed Cable with both Power Conductors and Control/Signal Conductors. 600 Volts. Copper Conductors. Color-Coded Jacket. SIMpull® Jacket Designed for Easier Pulling.
Southwire® Romex® Brand SIMpull® NM-B-PCS DUO™ nonmetallic-sheathed cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B-PCS cable is primarily used in residential wiring for SMART home applications such as 0-10V DC dimming controls for LED lighting. NM-B-PCS cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B-PCS cable is 600 volts. All conductors are rated 600 volts.

Product Standards
Southwire® Romex® Brand SIMpull® NM-B-PCS DUO™ cable complies with the following:
  • Compliant with NEC Article 334 (NM Cable) and the Class 2/Class 3 circuit separation requirements of NEC 725.136(I)(1) and 725.136(I)(2)
  • Listed per UL Standard 719
  • ASTM B-3 and B-8
  • Federal Specification A-A-59544
  • REACH/RoHS Compliant

Specs

–
Length (Feet):

1000'

Wire Type:

NM-B

Type:

Stranded

Solid

AWG:

16

12

Conductors:

2

Voltage:

600V

Color:

Yellow

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy