Shop Resideo Sale
Main product image of 250' 14-2 AWG SOL Aluminum Armored Armorlite MC Cable, THHN/THWN, 2C (Natural)
Magnifying glass
Hover image to zoom

250' 14-2 AWG SOL Aluminum Armored Armorlite MC Cable, THHN/THWN, 2C (Natural)

Brand:
Southwire
SKU:
68579201
Rating:
(0)
Q&A:
(0)
250' 14-2 AWG SOL Aluminum Armored Armorlite MC Cable, THHN/THWN, 2C (Natural)
Magnifying glass
Hover image to zoom
$240.87 each
In Stock
In Stock
Get 24 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length

Description

–
14/2 AWG THHN/THWN Insulated Singles. Green Insulated Ground. UL Listed. 600 Volts. Rated VW-1. Lightweight Aluminum Interlocked Armor.

Specifications:
  • No. of Conductors: 2
  • Size (AWG or KCMIL): 14 AWG
  • No. of Strands: 1
  • Insulation Thickness (MILS): 15 mils
  • Size (AWG): 14
  • Nom. OD (MILS): 451 mils
  • Nominal Total Weight (lbs/1000'): 80 lbs/1000'

Specs

–
Length (Feet):

250'

Wire Type:

MC Cable

THHN

Type:

Solid

AWG:

14

Conductors:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy