Apply to be a TradeMaster!
Main product image of 100' 12-2 AWG SOL Aluminum Armored Armorlite MC Cable, THHN/THWN, 2C (Natural)
Magnifying glass
Hover image to zoom

100' 12-2 AWG SOL Aluminum Armored Armorlite MC Cable, THHN/THWN, 2C (Natural)

Brand:
Southwire
SKU:
68580023
Rating:
(1)
Q&A:
(0)
100' 12-2 AWG SOL Aluminum Armored Armorlite MC Cable, THHN/THWN, 2C (Natural)
Magnifying glass
Hover image to zoom
$81.67 each
In Stock
In Stock
Get 33 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Color
Natural
Product Highlight: Length (Feet)
100' Length

Description

–
12/2 AWG THHN/THWN Insulated Singles. Green Insulated Ground. UL Listed. 600 Volts. Rated VW-1. Lightweight Aluminum Interlocked Armor.

Specifications:
  • No. of Conductors: 2
  • Size (AWG or KCMIL): 12 AWG
  • No. of Strands: 1
  • Insulation Thickness (MILS): 15 mils
  • Size (AWG): 12
  • Nom. OD (MILS): 487 mils
  • Nominal Total Weight (lbs/1000'): 108 lbs/1000'

Specs

–
Voltage:

600V

Color:

Natural

Wire Type:

MC Cable

THHN

Length (Feet):

100'

Product Type:

Cable

Type:

Solid

AWG:

12

Conductors:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent wire for mini splits

This wire worked perfectly. I already had installed conduit through the floor so was worried it may not fit. Absolutely no issue. Slid through the conduit with ease. Made project a breeze. Excellent price. Going to buy more.
JarHead
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy