Apply to be a TradeMaster!
Main product image of 250' 10-2 SOL Aluminum Armored Armorlite MC Cable, THHN, 2C (Black, White, Green)
Magnifying glass
Hover image to zoom

250' 10-2 SOL Aluminum Armored Armorlite MC Cable, THHN, 2C (Black, White, Green)

Brand:
Southwire
SKU:
68581801
Rating:
(0)
Q&A:
(0)
250' 10-2 SOL Aluminum Armored Armorlite MC Cable, THHN, 2C (Black, White, Green)
Magnifying glass
Hover image to zoom
$586.68 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Color
Black, White, Green
Product Highlight: Length (Feet)
250' Length

Description

–

10/2 AWG THHN/THWN Insulated Singles. Green Insulated Ground. UL Listed. 600 Volts. Rated VW-1. Lightweight Aluminum Interlocked Armor.


Applications:

  • Branch, feeder and service power distribution in commercial, industrial, institutional, and multi-residential buildings.
  • Fished or embedded in plaster.
  • Concealed or exposed installations.
  • Environmental air-handling spaces per NEC 300.22 (C).
  • Places of Assembly per NEC 518.4 and theaters per NEC 520.5.
  • Installation in cable tray and approved raceways.
  • Under raised floors for information technology equipment conductors and cables per NEC 645.5(D)
  • Class I Div. 2, Class II Div 2, & Class III Div. 1 Hazardous Locations

The item depicted is stock photo.

Specs

–
AWG:

10

Voltage:

600V

Wire Type:

THHN

MC Cable

Type:

Solid

Color:

Black, White, Green

Conductors:

2

Length (Feet):

250'

Product Type:

Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy