Apply to be a TradeMaster!
Main product image of 250' 12-3 AWG STR Aluminum Armored Armorlite MC Cable, THHN/THWN, 3C (Natural)
Magnifying glass
Hover image to zoom

250' 12-3 AWG STR Aluminum Armored Armorlite MC Cable, THHN/THWN, 3C (Natural)

Brand:
Southwire
SKU:
69115401
Rating:
(0)
Q&A:
(0)
250' 12-3 AWG STR Aluminum Armored Armorlite MC Cable, THHN/THWN, 3C (Natural)
Magnifying glass
Hover image to zoom
$447.12 each
In Stock
In Stock
Get 1 Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length

Description

–
12/3 AWG THHN/THWN Insulated Singles. Green Insulated Ground. UL Listed. 600 Volts. Rated VW-1. Lightweight Aluminum Interlocked Armor.

Specifications:
  • No. of Conductors: 3
  • Size (AWG or KCMIL): 12 AWG
  • No. of Strands: 19
  • Insulation Thickness (MILS): 15 mils
  • Size (AWG): 12
  • Nom. OD (MILS): 542 mils
  • Nominal Total Weight (lbs/1000'): 140 lbs/1000'

Specs

–
Length (Feet):

250'

Wire Type:

MC

THHN

Type:

Stranded

AWG:

12

Conductors:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy