Apply to be a TradeMaster!
1/2" Steel Sealing Ring
1/2" Steel Sealing Ring
$0.43 each
In Stock
In Stock
Get 248 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
1/2"

Description

–
Southwire's Steel Sealing Rings are a liquidtight sealing gasket that resists oil, moisture and fumes allowing for a durable seal of rough edges when used to enter an enclosure that needs to be liquidtight and dust tight. cULus listed.

Features:
  • Liquidtight sealing gasket
  • Material resists oil, moisture, and fumes allowing for durable seal for rough edges
  • Use with rigid threaded fittings to provide a liquid tight, dust tight seal when entering an enclosure
  • Stainless Steel retainer with bonded PVC gasket

Specs

–
Product Type:

Gasket

Size:

1/2"

Material:

Galvanized Steel

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy