Apply to be a TradeMaster!
Main product image of 4-11/16" Square Welded Box, 2-1/8" Deep w/ Knockouts
Magnifying glass
Hover image to zoom

4-11/16" Square Welded Box, 2-1/8" Deep w/ Knockouts

Brand:
Southwire
SKU:
72171-1-1/4W
Rating:
(0)
Q&A:
(0)
4-11/16" Square Welded Box, 2-1/8" Deep w/ Knockouts
Magnifying glass
Hover image to zoom
$3.73 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
4-11/16" Length
Product Highlight: Depth (Inches)
2-1/8" Depth
Product Highlight: Width (Inches)
4-11/16" Width

Description

–
4-11/16" Square Welded Box, 2-1/8" Deep w/ Knockouts

Topaz Square welded Boxes can be installed in walls or ceilings for lighting fixtures, switches, receptacles or other outlet devices. They are 2-1/8” deep for 44 total cu. in., ideal where large sized conductors or wiring devices are needed, and more volume is required. All boxes come with multiple KO on both sides and bottom. The B8457 comes with (4) 1 - 1/4" and (2) 1" KOs on the side and (2) 1/2" and (2) 3/4" KOs on the bottom. This box also has a raised ground emboss with installed 10/32 ground screw. cULus listed and ROHS compliant.

Product Features
  • 4-11/16" square welded junction boxes are used in a variety of industrial applications where larger sized conductors or wiring devices are needed and more volume is required
  • Can be installed in walls or ceilings for lighting fixtures, switches, receptacles or other outlet devices. 2-1/8" deep boxes offer extra cubic capacity

Specs

–
Width (Inches):

4-11/16"

Length (Inches):

4-11/16"

Depth (Inches):

2-1/8"

Material:

Galvanized Steel

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy