Apply to be a TradeMaster!
Main product image of 4-11/16" Square Flat & Blank Welded Cover, Two Holes & Two Slots
Magnifying glass
Hover image to zoom

4-11/16" Square Flat & Blank Welded Cover, Two Holes & Two Slots

Brand:
Southwire
SKU:
72C1
Rating:
(0)
Q&A:
(0)
4-11/16" Square Flat & Blank Welded Cover, Two Holes & Two Slots
Magnifying glass
Hover image to zoom
$1.73 each
BOX UP & SAVE 19%
$70.00 box of 50
$1.40 each
In Stock
In Stock
Get 56 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
4-11/16"
Product Highlight: Shape
Square

Description

–
4-11/16" Square Flat & Blank Welded Cover, Two Holes & Two Slots

Topaz Square Welded Covers are for use with Topaz Square Welded Boxes to provide a means for access when future conduit runs are required. cULus listed and ROHS compliant.

Product Features
  • Ideal for exposed work applications, providing an easy method for the installation of electrical devices
  • Can be used on any 4-11/16" square box
  • 4-11/16" single gang device rings are used with 4-11/16" square boxes to mount switches, receptacles and devices
  • Angled slots on the covers compensate for up to 12° of box misalignment on upright framing members
  • 4-11/16" square covers are used to cover 4-11/16" square box wiring and provide a means for access when future conduit runs are required
  • Galvanized steel

Specs

–
Size:

4-11/16"

Type:

Flat Surface

Blank

Shape:

Square

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy