Apply to be a TradeMaster!
Main product image of 3" Clamp-On Weatherhead Service Entrance Clamp
Magnifying glass
Hover image to zoom

3" Clamp-On Weatherhead Service Entrance Clamp

Brand:
Southwire
SKU:
738
Rating:
(0)
Q&A:
(0)
3" Clamp-On Weatherhead Service Entrance Clamp
Magnifying glass
Hover image to zoom
$61.70 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
3"

Description

–
Topaz’s Service Entrance Caps provide a water resistant cap to protect service entrance conductors. Clamp on style for unthreaded conduit provides secure connection; constructed of strong, corrosion resistant aluminum in sizes from 1/2” to 4”, with a variety of holes in different sizes to accommodate multiple applications.

    Product Specifications
  • Label Description: SERVICE ENTRANCE CAP
  • Label Description 2: ALUMINUM
  • Size: 3"

Specs

–
Size:

3"

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy