Apply to be a TradeMaster!
Main product image of 1/4" Single-Hole Mechanical Aluminum Lug, 14-6 AWG
Magnifying glass
Hover image to zoom

1/4" Single-Hole Mechanical Aluminum Lug, 14-6 AWG

Brand:
Southwire
SKU:
805TZ
Rating:
(0)
Q&A:
(0)
1/4" Single-Hole Mechanical Aluminum Lug, 14-6 AWG
Magnifying glass
Hover image to zoom
$1.00 each
In Stock
In Stock
Get 106 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
1/4" Single-Hole Mechanical Aluminum Lug, 14-6 AWG

Topaz carries a complete line of Mechanical Lugs fabricated from strong and long-lasting aluminum that provide maximum conductivity in a compact and efficient design. Available in a variety of assemblies for multiple applications. Single hole, aluminum lug models have a temperature rating of 90 degrees Celsius and a recommended torque of up to 600 lbs. Provides positive grounding points in load centers or other metal enclosures. All models UL listed and confidently backed by the Topaz lifetime guarantee.

Specs

–
Bolt Hole Size:

1/4"

Number of Holes:

1

Material:

Aluminum

AWG:

14-6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy