Apply to be a TradeMaster!
Main product image of 1-1/2" Thinwall EMT 90° Conduit Elbow
Magnifying glass
Hover image to zoom

1-1/2" Thinwall EMT 90° Conduit Elbow

Brand:
Southwire
SKU:
85
Rating:
(1)
Q&A:
(0)
1-1/2" Thinwall EMT 90° Conduit Elbow
Magnifying glass
Hover image to zoom
$17.16 each
In Stock
In Stock
Get 10 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
1-1/2"

Specs

–
Type:

Thinwall

Size:

1-1/2"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great EMT Thinwall elbow

I am using this thinwall EMT elbow to connect my nite light on my barn. These elbows are of high quality, they are 90degrees and you can weld them to steel pipe with no problems.
Flex
Manchaca, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy