Apply to be a TradeMaster!
Main product image of 2" Thinwall EMT 30-Degree Conduit Elbow
Magnifying glass
Hover image to zoom

2" Thinwall EMT 30-Degree Conduit Elbow

Brand:
Southwire
SKU:
8630
Rating:
(0)
Q&A:
(0)
2" Thinwall EMT 30-Degree Conduit Elbow
Magnifying glass
Hover image to zoom
$13.52 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
2"

Description

–
Topaz’s 30° elbow is precision manufactured from EMT conduit that conforms to the latest specifications and standards to deliver optimum safety and performance in all applications. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to EMT conduit and to preserve integrity and longevity. cULus approved, meets Federal specification WW-C-563.

Specifications
  • Low conductivity, high corrosion resistance
  • Smooth defect free interior and exterior
  • For a secure connection to EMT conduit; bend enables directional changes in conduit
  • Standard Material: Galvanized steel

Specs

–
Size:

2"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy