Apply to be a TradeMaster!
Main product image of 2-1/2" EMT Elbow
Magnifying glass
Hover image to zoom

2-1/2" EMT Elbow

Brand:
Southwire
SKU:
87-SOUTHWIRE
Rating:
(0)
Q&A:
(0)
2-1/2" EMT Elbow
Magnifying glass
Hover image to zoom
$28.63 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
2-1/2"

Description

–
Topaz’s EMT 90° elbow is precision manufactured to deliver optimum safety and performance. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are free from defect to ensure a secure connection to EMT conduit and to preserve integrity and longevity.

Features:
  • Low conductivity, high corrosion resistance
  • Smooth defect free interior and exterior
Applications:
  • For a secure connection to EMT conduit; bend enables directional changes in conduit

Specs

–
Size:

2-1/2"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy